Shop All Indexable Milling Cutters
Freud
Backcutter for 2+2 Advnc Cutter Design f
Mfr # UP230-IC
Zoro # G403676090
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ideal for a decorative profile on the back side
- Diameter 3-15/16"
- Application Backcutter For Double Raised Panels
- Number of Pieces 0
Product Information
- Brand Freud
- MFR # UP230-IC
- Zoro # G403676090
- UPC # 008925145486
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 3-15/16" |
Details
Item | Backcutter for 2+2 Advnc Cutter Design f |
For Use With | Ideal for a decorative profile on the back side |
Application | Backcutter For Double Raised Panels |
Number of Pieces | 0 |
Description
Backcutter for 2+2 Advnc Cutter Design f
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PSDR Carry Bag for Wave Hangers (PSDR.T)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 6" (59115)
- MARTIN TOOLS SPROCKET & GEAR WRENCH PIN SPANNER 3" BLK (MT460)
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- Freud Indexable Milling Cutters