Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 5/8" Stoc
Mfr # UP206-IC
Zoro # G903675302
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 0
- Diameter 5-1/2"
- Application Raised Panel Insert Shaper Cutter For 5/8" Stock
- For Use With To produce raised panels that are glass smooth
Product Information
- Brand Freud
- MFR # UP206-IC
- Zoro # G903675302
- UPC # 008925144090
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 5-1/2" |
Details
Item | Advanced 2+2 Cutter Design for 5/8" Stoc |
Number of Pieces | 0 |
Application | Raised Panel Insert Shaper Cutter For 5/8" Stock |
For Use With | To produce raised panels that are glass smooth |
Description
Advanced 2+2 Cutter Design for 5/8 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Open End Wrench, Black, 36mm x 12-13/32 in (FM-45.36)
- BIG GATOR TOOLS 3 Piece Set, Metric, (2) V-DrillGuides and (1) V-TapGuide® (The Complete Metric Set)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- CRAFTSMAN Sockets, 1/2" Drive 24mm Metric Deep Imp (CMMT16086)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- HHIP 12P 8 20 Degree Gear Cutter (2040-1286)
- Freud Indexable Milling Cutters