Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 5/8" Stoc
Mfr # UP202-IC
Zoro # G203675361
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 0
- Diameter 5-1/2"
- For Use With To produce raised panels that are glass smooth
- Application Raised Panel Insert Shaper Cutter For 5/8" Stock
Product Information
- Brand Freud
- MFR # UP202-IC
- Zoro # G203675361
- UPC # 008925144045
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 5-1/2" |
Details
Item | Advanced 2+2 Cutter Design for 5/8" Stoc |
Number of Pieces | 0 |
For Use With | To produce raised panels that are glass smooth |
Application | Raised Panel Insert Shaper Cutter For 5/8" Stock |
Description
Advanced 2+2 Cutter Design for 5/8 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- KIPP Adjustable Handle, Size: 2 M08 Zinc, Black Satin, Comp: Steel (K0116.2081)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- Freud Indexable Milling Cutters