Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 5/8" Stoc
Mfr # UC208-IC
Zoro # G203675644
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4-15/16"
- Number of Pieces 0
- Application Raised Panel Insert Shaper Cutter For 5/8" Stock
- For Use With To produce raised panels that are glass smooth
Product Information
- Brand Freud
- MFR # UC208-IC
- Zoro # G203675644
- UPC # 008925145387
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 4-15/16" |
Details
Item | Advanced 2+2 Cutter Design for 5/8" Stoc |
Number of Pieces | 0 |
Application | Raised Panel Insert Shaper Cutter For 5/8" Stock |
For Use With | To produce raised panels that are glass smooth |
Description
Advanced 2+2 Cutter Design for 5/8 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .811 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482279)
- CRAFTSMAN Left Cut Aviation Snips (CMHT73755)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/32 (44910)
- WILLIAMS Williams Deadblow Hammer, 24 oz. (JHW-24)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- SOWA INDEXABLE CUTTING TOOLS HFNC09250HR6 212 Milling Cutter 6Flute (148798)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- Freud Indexable Milling Cutters