Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 5/8" Stoc
Mfr # UC207-IC
Zoro # G803675655
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 0
- Diameter 4-15/16"
- Application Raised Panel Insert Shaper Cutter For 5/8" Stock
- For Use With To produce raised panels that are glass smooth
Product Information
- Brand Freud
- MFR # UC207-IC
- Zoro # G803675655
- UPC # 008925145370
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 4-15/16" |
Details
Item | Advanced 2+2 Cutter Design for 5/8" Stoc |
Number of Pieces | 0 |
Application | Raised Panel Insert Shaper Cutter For 5/8" Stock |
For Use With | To produce raised panels that are glass smooth |
Description
Advanced 2+2 Cutter Design for 5/8 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle (D055101)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1201)
- VACULA AUTOMOTIVE PRODUCTS $BLOWGUN 4" W/ 1/2" RUBBER TIP-CARDED (VP72-020-8061)
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDR10 7' 8-1/2)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- Freud Indexable Milling Cutters