Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 5/8" Stoc
Mfr # UC203-IC
Zoro # G203675668
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-15/16"
- Number of Pieces 0
- For Use With To produce raised panels that are glass smooth
- Application Raised Panel Insert Shaper Cutter For 5/8" Stock
Product Information
- Brand Freud
- MFR # UC203-IC
- Zoro # G203675668
- UPC # 008925145356
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 4-15/16" |
Details
Item | Advanced 2+2 Cutter Design for 5/8" Stoc |
Number of Pieces | 0 |
For Use With | To produce raised panels that are glass smooth |
Application | Raised Panel Insert Shaper Cutter For 5/8" Stock |
Description
Advanced 2+2 Cutter Design for 5/8 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Tool Swivel, Aluminum 3/8" (D346U)
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ8)
- BOSCH 5PK 316x4x6 Hamm Bit (HCBG0405T)
- RIDGID Diehead, Cmpl 11R 3/4 Npt (37045)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- HHIP 1/8 X 2-1/4 X 1" CONVEX MILLING CUTTER (2006-0421)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- Freud Milling Cutters