Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 3/4" Stoc
Mfr # UP217-IC
Zoro # G503675818
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 0
- Diameter 5-1/2"
- For Use With To produce raised panels that are glass smooth
- Application Raised Panel Insert Shaper Cutters For 3/4" Stock
Product Information
- Brand Freud
- MFR # UP217-IC
- Zoro # G503675818
- UPC # 008925144212
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 5-1/2" |
Details
Item | Advanced 2+2 Cutter Design for 3/4" Stoc |
Number of Pieces | 0 |
For Use With | To produce raised panels that are glass smooth |
Application | Raised Panel Insert Shaper Cutters For 3/4" Stock |
Description
Advanced 2+2 Cutter Design for 3/4 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Woodworking Table Saw Safety Push Stick (10222C)
- AVEN Tweezers, Self Locking, 4-1/2" (18423)
- TAYLOR Folding Knife, Blunt Point w/Hook, 4.8 In (SW911N)
- WIHA TorxPlus® Security Insert Bit 20 (71654)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- Freud Indexable Milling Cutters