Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 3/4" Stoc
Mfr # UC223-IC
Zoro # G403675628
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 0
- Diameter 4-15/16"
- Application Raised Panel Insert Shaper Cutters For 3/4" Stock
- For Use With To produce raised panels that are glass smooth
Product Information
- Brand Freud
- MFR # UC223-IC
- Zoro # G403675628
- UPC # 008925145479
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 4-15/16" |
Details
Item | Advanced 2+2 Cutter Design for 3/4" Stoc |
Number of Pieces | 0 |
Application | Raised Panel Insert Shaper Cutters For 3/4" Stock |
For Use With | To produce raised panels that are glass smooth |
Description
Advanced 2+2 Cutter Design for 3/4 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40100)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M3X0.5 (7751-3)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- SUMITOMO ANXS16030E04 (2S00574)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- Freud Milling Cutters