Shop All Indexable Milling Cutters
Freud
Advanced 2+2 Cutter Design for 3/4" Stoc
Mfr # UC209-IC
Zoro # G903675661
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4-15/16"
- Number of Pieces 0
- For Use With To produce raised panels that are glass smooth
- Application Raised Panel Insert Shaper Cutters For 3/4" Stock
Product Information
- Brand Freud
- MFR # UC209-IC
- Zoro # G903675661
- UPC # 008925145394
- Country of Origin Italy
- Category Indexable Milling Cutters
Dimensions
Diameter | 4-15/16" |
Details
Item | Advanced 2+2 Cutter Design for 3/4" Stoc |
Number of Pieces | 0 |
For Use With | To produce raised panels that are glass smooth |
Application | Raised Panel Insert Shaper Cutters For 3/4" Stock |
Description
Advanced 2+2 Cutter Design for 3/4 In. Stoc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 9/64 (54051)
- GEARWRENCH 5 Ton 2 Jaw Internal/External Puller (3552)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- Freud Milling Cutters