Shop All Air Fresheners & Odor Eliminators
Freshwave Iaq
Air and Surface Odor Eliminator, 1gal, RTU
Mfr # 555
Zoro # G5053684
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Container Size 1 gal
- Cleaner Container Type Jug
Product Information
- Brand Freshwave Iaq
- MFR # 555
- Zoro # G5053684
- UPC # 816920005557
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Fragrance | Unscented |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Natural Odor Eliminator |
Item - Surface and Air Deodorants | Odor Eliminator |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Container Type | Jug |
For Use On | Odors |
Primary Chemical | None |
Degreaser Container Type | Jug |
Standards | EPA Safer Choice |
Net Weight | 1 gal |
Features | Instantly Bonds to and Eliminates Odor Molecules |
Product Series | Fresh Wave IAQ |
Biodegradable | Yes |
Surfaces for Use On | Air; Fabric |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Description
Natural Odor Eliminator, Odor Eliminators, Fragrance Unscented, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air; Fabric, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Instantly Bonds to and Eliminates Odor Molecules, Net Weight 1 gal, NSF Rating Not Rated, Product Series Fresh Wave IAQ, Standards EPA Safer Choice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polypropylene, 150 Wipes, 9 in x 9 in (PW750.0909.20)
- WEILER Track & Switch Upright Cap Broom, Palmyra Fill, 55" Overall Length (70324)
- GOFER PARTS Replacement Hose Assembly For Nobles/Tennant 1028236 , Nobles/Tennant 1233968 (GHSS03014)
- PULLMAN-HOLT Standard Pre-Filter, Fits 102 Dry (590950501)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 8oz., RTU (552)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5gal, RTU (556)
- FRESHWAVE IAQ Odor Eliminator, Unscented, Pearl (582)
- FRESHWAVE IAQ Gel Odor Eliminator, 8 oz., RTU (545)
- FRESHWAVE IAQ Gel Odor Eliminator, 24 oz., RTU (546)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5 gal. (559)
- BRIGHT AIR Air Freshener, Citrus Burst, 4 oz Orange, PK 6 (BRI900440CT)
- Freshwave Iaq Air Fresheners & Odor Eliminators