Shop All Ultraviolet Fixture
Freshaire Iaq
UV Light Sterilization, Black, Plastic
Mfr # UVL1
Zoro # G106153850
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4/5 in
- Width 3/8 in
- Length 40 in
- Color Black
- Material Plastic
Product Information
- Brand Freshaire Iaq
- MFR # UVL1
- Zoro # G106153850
- UPC # 724587440515
- Country of Origin China
- Category Ultraviolet Fixture
Dimensions
Height | 4/5 in |
Width | 3/8 in |
Length | 40 in |
Depth | 3/8 in |
Details
Item | UV Light Sterilization |
Color | Black |
Material | Plastic |
For Use With | Mini-Split AC Systems |
Includes | Mounting Hardware |
Voltage | 120Vac/12Dc |
Description
UV Light Sterilization, Voltage 120Vac/12Dc, Material Plastic, Color Black, For Use With Mini-Split AC Systems, 4/5 in Height, 40 in Length, 3/8 in Width, 3/8 in Depth, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W G16 1/2 Incandescent - Satin White - 1500 Hours - 94L - Candelabra Base - 120V (S3824)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 3500K (LED-7311-35K-G3)
- EATON LIGHTING Motion Light Led 1600 Twin Bz (MST18R17L)
- PARADISE Spotlght Lv Plastc4W Blk (GL22921BK)
- PURO Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 12' Min Floor Distance (PPHB-222-C-U-ST-N-PB)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs F72T12/D (F72T12/D)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance (PPCM-222-B-U-ST-N-MK)
- LIND EQUIPMENT Decontamination Light, UVC, 15 ft Cord (LE-CLEANRIDEDC)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- ILC Replacement for Germicidal Uv-c Fixture replacement light bulb lamp (UV-C FIXTURE GERMICIDAL)
- Freshaire Iaq Ultraviolet Fixture