Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
The Wave Urinal Deodorizer, Urinal Screens, Fabulous Scent, 58 g, Purple, PK60
Mfr # 2WDS60 LAV
Zoro # G704417767
product price: $218.99
/pk 60, $3.65/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Fabulous
- Shape - Odor Control 58 Purple
- Cleaner Container Size 58 Purple
- Color Purple
Product Information
- Brand Fresh Products
- MFR # 2WDS60 LAV
- Zoro # G704417767
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 58 Purple |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Fabulous |
Shape - Odor Control | 58 Purple |
Color | Purple |
Fixture Type | Urinal Screen |
Description
More freshness with ten times more fragrance for 30 days. Eliminates odors, reduces splash back and gradually releases fragrance, reducing cleaning time. Flexible, translucent vinyl screen allows full view of urinal drain to ensure optimal flow while trapping debris.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Sa, PK12 (HTSC)
- DRIVE MEDICAL Hamper Stand w/ Poly Coated Steel (13070)
- MESSMERS 16oz Part A Powder Concentrate Wood Cleaner & Brightener (WDA-1)
- INTEX SUPPLY CO 30Ct 14X16 T-Shirt Rags (W-30005)
- FRESH PRODUCTS 3WDS-F-08- Wave 3D Urinal Screen Blue Ocean Mist Scent, 10PK (3WDS60-OM-BOX)
- FRESH PRODUCTS Enzymatic Urinal Block & Screen Blue Cherry Scent 2.8 oz., 12PK (TBS-F-30-BX)
- FRESH PRODUCTS Slant7 with Terminator Urinal Screen, Evergreen Scent, Red, PK30 PK (S7-F-005I030M-82-AAA10-00)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- FRESH PRODUCTS Drop-In Tank Non-Para Cleaner Block, PK24 (24DIF)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Mango Scent, PK6 (TWDS-F-006I036M-04)
- PROPACK Propack KDI013 Kronen Drop - Ins; 10 Pack (P7A-KDI013)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers