Shop All Sorbents
Fresh Products
Sorbents, 720 oz, Universal
Mfr # 614SS
Zoro # G4063112
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 720 oz
- Fluids Absorbed Universal
- Container Type Shaker Can
- Absorbency Weight 0.908 lbs
Product Information
- Brand Fresh Products
- MFR # 614SS
- Zoro # G4063112
- UPC # 760034356039
- Country of Origin United States
- Category Sorbents
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 720 oz |
Fluids Absorbed | Universal |
Container Type | Shaker Can |
Absorbency Weight | 0.908 lbs |
Description
Fresh Products Super-Sorb Liquid Spill Absorbent, Powder, Lemon-Scent, 12 oz. Shaker Can
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Microfiber Bar Mop 15" x 18", 12PK (Z73060)
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53815)
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Outlaw/ProTeam QuarterVac/Sandia/Sanitaire, 10PK (GK-Q-VAC-P)
- CHURCH & DWIGHT 2PK Kaboom Toil Refill (35261)
- FRESH PRODUCTS Sorbents, 720 oz, 6 PK (FRS 6-14-SS)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- DIVERSEY Absorbent Roll, 0.8 gal, Universal, Multi (D7523269)
- PIG Sorbents, 4 gal, 1 1/2 in x 18 in, Oil, White, Polypropylene (SKM401)
- SPILFYTER Sorbents, 15 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70.2)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100S)
- PIG Sorbents, 48 gal, 5 ft x 80 ft, Oil, Black, Polyethylene, Polypropylene (MAT467)
- Fresh Products Sorbents