Shop All Air Fresheners & Odor Eliminators
Fresh Products
Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12
Mfr # 2REF-F-012I072M-02
Zoro # G4190479
product price: $44.35
/pk 12, $3.70/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box
- Cleaner Form Gel
- Cleaner Container Size 2 oz
- Size 2 oz
- Net Weight 1.2 lbs
Product Information
- Brand Fresh Products
- MFR # 2REF-F-012I072M-02
- Zoro # G4190479
- UPC # 760034009072
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2 oz |
Size | 2 oz |
Details
Type | Box |
Fragrance | Cucumber Melon |
Cleaner Form | Gel |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 1.2 lbs |
Application | Odor Control |
Container Type | Box |
Standards | Meets the “Purchase of Sustainable Cleaning Products and Materials” under the LEED point management system |
Description
Fresh Products Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, 12/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR LLC Pro Calcium/Lime/Rust Cleaner (JELFMCLR1284PRO)
- TENNANT Squeegee, 2 1/4 in L, Red (9017760)
- BISSELL Style MM S3680/SC3680 Allergen Vacuum Bags, Style MM, 5 PK (EUR63253A10)
- R&B WIRE PRODUCTS Knock-Down Deluxe Triangular Hamper, Powder Coated withLid Damping Function (669-KD)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cherry, 2 oz Gel, PK12 (2REF-F-012I072M-20)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Sun Ripened Raspberry, 2 oz Gel, PK12 (2REF-F-012I072M-14)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, PK12 (2REF-F-012I072M-04)
- FRESH PRODUCTS EA-F-04- Eco Air Passive Air Freshener Orange Mango Scent, 6PK (EA-F-04-BX)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Cucumber Melon, 1 qt Bottle, 12PK (12-32WB-CM-F)
- FRESH PRODUCTS EA-F-02- Eco Air Passive Air Freshener Green Cucumber Melon Scent, 6PK (EA-F-02-BX)
- MIDLAB Capri Air Deodorizer/Smoke Eliminator, 12PK (010900-12|1)
- Fresh Products Air Fresheners & Odor Eliminators