Shop All Air Freshener Refills
Fresh Products
ourfreshE Refills, Spa Minerals, PK6
Mfr # OFENB-F-006I036M-88
Zoro # G401962904
product price: $41.69
/pk 6, $6.95/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Refill
- For Use With ourfreshe dispenser
- Material EVA
- Length 4.0 INH
- Net Weight 1.3 lbs
Product Information
- Brand Fresh Products
- MFR # OFENB-F-006I036M-88
- Zoro # G401962904
- UPC # 760034013895
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Length | 4.0 INH |
Width | 0.86 INH |
Size | 2.54 oz |
Height | 4.42 INH |
Details
Item | ourfreshe Refill |
Fragrance | Spa Minerals |
Refill Type | Refill |
For Use With | ourfreshe dispenser |
Material | EVA |
Net Weight | 1.3 lbs |
Weight | 72 GRM |
Application | Air Freshener |
Color | Blue |
Cleaner Form | Solid |
Description
ourfreshe refills are the professional 30-day plug-in air freshener refills for larger spaces. Dry fragrance so there's no sticky residue or messy liquids. ourfreshe refills last 30 days, are made with essential oils, and are 100% recyclable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE FLOOR SQUEEGEE 30"" (55030)
- STANLEY Foam Filter for Stanley, Wet/Dry Vac, Wet/Dry, Foam (25-1202)
- GEORGIA-PACIFIC 15-3/8"H x 11-1/4"W Multifold Dispenser, Translucent Smoke (56650A)
- METROVAC Disposable Vacuum Bags, 5PK (120-516620)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK36 (OFENB-F-006I036M-72)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK6 (OFENB-F-006I036M-25)
- FRESH PRODUCTS ourfreshE Refills, Cucumber Melon, PK36 (OFENB-F-006I036M-02)
- FRESH PRODUCTS ourfreshE Refills, Morning Lavender, PK6 (OFENB-F-006I036M-78)
- FRESH PRODUCTS ourfreshE Refills, Spiced Apple, PK6 (OFENB-F-006I036M-01)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Spiced Apple, Solid, PK6 (FRS EA36 SAP)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Mango Blossom, 48 ml, PK6 (FG402369)
- Fresh Products Air Freshener Refills