Shop All Air Freshener Dispensers
Fresh Products
ourfresh™ Dispenser, 5.34 x 1.6 x 5.34, White, PK12
Mfr # OFCAB-000I012M
Zoro # G7519525
product price: $301.99
/pk 12, $25.17/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 6.4 lbs
- Color White
- Standards Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system.
- For Use With oufresh™ Refills
- Material Plastic
Product Information
- Brand Fresh Products
- MFR # OFCAB-000I012M
- Zoro # G7519525
- UPC # 760034012959
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Depth | 1.6" |
Width | 5.34" |
Height | 5.34" |
Details
Weight | 6.4 lbs |
Color | White |
Standards | Meets the "Purchase of Sustainable Cleaning Products and Materials" criteria under the LEED point management system. |
For Use With | oufresh™ Refills |
Material | Plastic |
Description
Fresh Products ourfreshTM Dispenser, 5.34 x 1.6 x 5.34, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 32 oz (00243)
- MR. LONGARM Mr. LongArm 0404 Flow-Thru Cleaning Brush - Extra Soft (0404)
- WEILER Hand Wire Scratch Brush, .012 Fill, Shoe Handle, 1 x 17 Rows (44101)
- MORCON 10 INCH ROLL TOWELS, 1-PLY, 10in X 800 FT, WHITE, 6PK (W106)
- FRESH PRODUCTS Myfresh Dispenser Automatic Air Freshener Dispenser, 6PK (MYCAB-F-000I006M)
- FRESH PRODUCTS ourfresh Dispenser, 5.34 x 1.6 x 5.34, White (OFCAB-000I012M)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, Silver, 4-5/16"L, Wall (1793536)
- F MATIC Gloss Mini Passive Air Dispenser, Black, 12PK (F1-100B-N)
- GLADE Oil Based Air Freshener Dispenser, PK5 (305854)
- F MATIC Gloss Mini Passive Air Dispenser, Black Sample (SAMPLE-F1-100B-N)
- AIR WICK Freshmatic Ultra Automatic Starter Kit, 3.19 x 8.44 x 7.75, White/Gray, Fresh Linen, PK4 (62338-01918)
- Fresh Products Air Freshener Dispensers