Shop All Air Fresheners & Odor Eliminators
Fresh Products
Odor-Out Rug/Room Deodorant, Lemon, 12 oz Shaker Can, PK12
Mfr # 12-14-OO-LE-F
Zoro # G904417673
product price: $47.89
/pk 12, $3.99/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Shaker Can
- Cleaner Form Powder
- Cleaner Container Size 12 oz
- Net Weight 11.8 lbs
- Application Odor Control
Product Information
- Brand Fresh Products
- MFR # 12-14-OO-LE-F
- Zoro # G904417673
- UPC # 760034313513
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 12 oz |
Details
Type | Shaker Can |
Fragrance | Lemon |
Cleaner Form | Powder |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 11.8 lbs |
Application | Odor Control |
Description
Odor-Out is a carpet and room deodorizer and absorbent. Simply sprinkle over a carpet and vacuum it up; it won’t damage vacuum parts or carpet fibers. Safe, light, non-abrasive, biodegradable cellulose (natural) based formula stays on top of carpet. It easily vacuums up because of the larger particle size unlike competing deodorizing carpet powders. Non-abrasive formulation doesn’t damage vacuum parts or carpet fibers, keeping them like new.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Polishing Pad, White, 12 in. (437.051BG)
- 3M Niagara Heavy Duty Scouring Pad, PK15 (86N)
- MILWAUKEE TOOL Vacuum Hose 1-1/4 for 0880-20 (inside) (14-37-0105)
- TOUGH GUY Oven Cleaner, RTU, 20 oz., Aerosol Can (2DBX5)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12 (12-14-00BO)
- FRESH PRODUCTS Air Freshener, Spiced Apple, PK48 (OFB-F-008I048M-01)
- FRESH PRODUCTS Air Freshener, Summer Sunshine, PK48 (OFB-F-008I048M-25)
- FRESH PRODUCTS Fusion Metered Aerosols, Cotton Blossom, 6.25 oz Aerosol, PK12 (MA12BL)
- FRESH PRODUCTS EA-F-04- Eco Air Passive Air Freshener Orange Mango Scent, 6PK (EA-F-04-BX)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- NAMCO MANUFACTURING Liquid Alive Bacteria Enzyme, 1 gal., PK4 (4116-1)
- Fresh Products Air Fresheners & Odor Eliminators