Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Fresh Products
Eco Fresh Non-Para Enzymatic Block, 2.5 oz Block, Cherry, PK12
Mfr # 12-TOSS-CH
Zoro # G4076123
product price: $15.15
/pk 12, $1.26/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Shape - Odor Control 2.5 Cherry
- Cleaner Container Size 2.5 Cherry
- Weight 3.2 lbs
Product Information
- Brand Fresh Products
- MFR # 12-TOSS-CH
- Zoro # G4076123
- UPC # 760034880510
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 2.5 Cherry |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cherry |
Shape - Odor Control | 2.5 Cherry |
Weight | 3.2 lbs |
Color | Blue |
Capacity | 2.5 oz |
Fixture Type | Urinal Block |
Description
Fresh Products Eco Fresh Non-Para Enzymatic Block, 2.5 oz Block, Cherry, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Metering Tip (S95501)
- UNGER WaterWand Standard 22 Squeegee Head, BkSr (UNGMW550)
- MINT-X 60 gal Rodent-Repellent Recycled Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.7 mil, Black, 100 Pk (MX3858STB)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Red, Resin, 1 Openings (FG265788RED)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Urinal Screens, Fabulous Scent, 58 g, Purple, PK60 (2WDS60 LAV)
- FRESH PRODUCTS Drop-In Tank Non-Para Cleaner Block, PK24 (24DIF)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Honeysuckle, Clear, PK60 (FRS 2WDS60 HON)
- FRESH PRODUCTS 3WDS-F-05- Wave 3D Urinal Screen Green Herbal Mint Scent, 10PK (3WDS60-HM-Box)
- FRESH PRODUCTS Urinal Deodorizer Screen, Cotton, PK10 (FRS 2WDS60 CBL)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- TOUGH GUY Urinal Screen, Wave, Cucumber Melon, PK10 (6JJZ5)
- Fresh Products Urinal Cakes, Urinal Screens & Toilet Rim Hangers