Shop All Air Fresheners & Odor Eliminators
Fresh Products
Eco Air Dispenser Cabinet, 2.75" x 2.75" x 6", White, 12/Carton
Mfr # FRS EACAB
Zoro # G5217945
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 2.75"
- Net Weight 0.25 lbs
- Width 2.6"
Product Information
- Brand Fresh Products
- MFR # FRS EACAB
- Zoro # G5217945
- UPC # 760034010078
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 2.75" |
Width | 2.6" |
Height | 5.5" |
Details
Color | White |
Material | Plastic |
Item | Air Freshener Dispensers |
Net Weight | 0.25 lbs |
Standards | Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system |
Description
Fresh Products Eco Air Dispenser Cabinet, 2.75" x 2.75" x 6", White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Non-Woven Cut End Floor Cleaning Wet Mop Head Refill, White, PK12 (KH-ES-NWSM-W-12)
- PURELL Cleaners & Detergents, Bottle, Fresh Citrus, 4 PK (4342-04)
- SCOTCH -Brite Microfiber Cleaning Cloth 12.2 in. W X 11.4 in. L 2 pk (9032-2)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG3)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cucumber Melon, 2 oz Gel, PK12 (2REF-F-012I072M-02)
- FRESH PRODUCTS Air Freshener, Cucumber Melon, Eco Bowl Clip 2.0, GN, PK 12 (FRSEBC72CME)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Lemon, 12 oz Shaker Can, PK12 (12-14-OO-LE-F)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Cherry, 32 oz Btl, PK12 (12-32WB-CH)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor CounterConcentrate, Mango, 1 gal, PK4 (1-BWB-MG)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Concentrate, Citrus, 32 oz Bottle, 12PK (105Q-F-000I012M-10)
- GENUINE JOE Eclipse Deodorizing Clip Lavender 30 Day, PK12 (85163)
- Fresh Products Air Fresheners & Odor Eliminators