Shop All Air Freshener Refills
Fresh Products
Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89oz Solid, PK6
Mfr # FRS EA36 CME
Zoro # G4189182
product price: $34.35
/pk 6, $5.73/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Refill
- Weight 2 lbs
- Standards Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system.
- Size 2.89 oz
- Application Odor Control
Product Information
- Brand Fresh Products
- MFR # FRS EA36 CME
- Zoro # G4189182
- UPC # 760034982917
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 2.89 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Cucumber Melon |
Refill Type | Refill |
Weight | 2 lbs |
Standards | Meets the “Purchase of Sustainable Cleaning Products and Materials” criteria under the LEED point management system. |
Application | Odor Control |
Cleaner Form | Solid |
Net Weight | 2 lbs |
Description
Fresh Products Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89 oz Solid, 6/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- MARSHALLTOWN Broom Concrete 36 Inch Wood (847)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear, 12 PK (ZU50532)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6 (FRS EA36CB)
- FRESH PRODUCTS Eco Air 30 Day Air Freshener Refill, Fabulous, 2.89 oz Solid, 6PK (EA-11)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, PK6 (EA36CT30)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Spiced Apple, Solid, PK6 (FRS EA36 SAP)
- FRESH PRODUCTS ourfreshE Refills, Summer Sunshine, PK6 (OFENB-F-006I036M-25)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- ACTIVEAIRE Sunscape Refill Cartridge, Sunscape Yellow, PK 12 (GPC48251)
- Fresh Products Air Freshener Refills