Shop All Air Freshener Refills
Fresh Products
Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, PK6
Mfr # EA36CT30
Zoro # G4189499
product price: $30.59
/pk 6, $5.10/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Refill
- Application Odor Control
- Weight 1.5 lbs
- Size 2.89 oz
- Cleaner Form Solid
Product Information
- Brand Fresh Products
- MFR # EA36CT30
- Zoro # G4189499
- UPC # 760034938914
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 2.89 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Citrus |
Refill Type | Refill |
Application | Odor Control |
Weight | 1.5 lbs |
Cleaner Form | Solid |
Net Weight | 1.5 lbs |
Description
Fresh Products Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, 6/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Fabric Disinfectant Spray, 15 fl oz (0.5 quart) Lavender Fields, Clear, 12 PK (RAC94121CT)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64407)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (13718)
- DUSTLESS TECHNOLOGIES HEPA Floor Tool with Adaptor (13242)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89oz Solid, PK6 (FRS EA36 CME)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Spiced Apple, Solid, PK6 (FRS EA36 SAP)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6 (FRS EA36CB)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK6 (OFENB-F-006I036M-88)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- FRESH PRODUCTS ourfreshE Refills, Morning Lavender, PK6 (OFENB-F-006I036M-78)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Citrus Auto Release 6 Refills/Cs (91067)
- Fresh Products Air Freshener Refills