Shop All Toilet and Urinal Accessories
Fresh Products
Disposable Toilet Floor Mat, Nonslip, Orchrd Zing, 23x21-5/8, Gry, PK6
Mfr # IMP 1550
Zoro # G7892738
product price: $68.89
/pk 6, $11.48/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23"
- Weight 5.68 lbs
- Application Toilets
- Length 21 5/8"
- Color Gray
Product Information
- Brand Fresh Products
- MFR # IMP 1550
- Zoro # G7892738
- UPC # 10729661138941
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Width | 23" |
Length | 21 5/8" |
Details
Weight | 5.68 lbs |
Application | Toilets |
Color | Gray |
Description
Fresh Products Disposable Toilet Floor Mat, Nonslip, Orchard Zing Scent, 23 x 21-5/8, Gray, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank Cover, 18 x 8 1/2 x 2 1/8 in (K-1138565-0)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3049 56 11)
- KLEIN TOOLS Conduit Scoring Tool (88906)
- PANNEXT FITTINGS Coupling 1/2 Merch Blk Pipe (521-223HC)
- FRESH PRODUCTS Disposable Urinal Floor Mat, Nonslip, Fresh, 17 1/2x20 3/8, Black, PK6 (IMP 1525-5)
- FRESH PRODUCTS Disposable Urinal Floor Mat, Nonslip, Green Apple Scent, Gray, PK6 (1525)
- FRESH PRODUCTS Urinal Deodorizer, Cucumber Melon, PK10 (FRS 2WDS60 CME)
- DEARBORN BRASS Urinal Spd 1-1/2x3/4 (4032)
- BEMIS Clean Shield White Polypropylene Toilet Riser (7YA04505T 000)
- WATERLESS NO-FLUSH URINAL Drain Sealing Liquid, 1 Qt (1514)
- KOHLER Cover, Urinal, Touchless (82372-0)
- Fresh Products Toilet and Urinal Accessories