Shop All Staples
Freeman
Staples, P22, 22 ga, 3/8 in Leg L, Steel
Mfr # US2238
Zoro # G2044466
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility P22
- Gauge 22
- Crown Width 3/8 in
- Material Steel
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/8 in |
Details
Item | Staples |
Compatibility | P22 |
Gauge | 22 |
Material | Steel |
Description
Product details about the FREEMAN - US2238 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - US2238 Staples are designed with a leg length and crown width of 3/8 inch, providing a consistent size for various applications. The uniformity in dimensions allows these staples to be used effectively across different tasks that require the use of a P22 compatible staple. With their 22 gauge thickness, they offer an adequate balance between strength and flexibility.
Constructed from steel, these staples are built to provide durability and longevity. Steel is known for its robustness and resistance to wear, making it suitable for tasks where resilience is required. These staples can withstand substantial pressure without compromising their integrity or performance.
These staples come in packages tailored to meet the needs of small businesses. They're specifically designed for compatibility with P22 tools, ensuring seamless integration into your existing toolset without requiring additional adjustments or modifications. Their steel construction combined with their precise measurements make them a reliable choice for businesses seeking consistency and quality in their fastening solutions.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - US2238 Staples are designed with a leg length and crown width of 3/8 inch, providing a consistent size for various applications. The uniformity in dimensions allows these staples to be used effectively across different tasks that require the use of a P22 compatible staple. With their 22 gauge thickness, they offer an adequate balance between strength and flexibility.
Constructed from steel, these staples are built to provide durability and longevity. Steel is known for its robustness and resistance to wear, making it suitable for tasks where resilience is required. These staples can withstand substantial pressure without compromising their integrity or performance.
These staples come in packages tailored to meet the needs of small businesses. They're specifically designed for compatibility with P22 tools, ensuring seamless integration into your existing toolset without requiring additional adjustments or modifications. Their steel construction combined with their precise measurements make them a reliable choice for businesses seeking consistency and quality in their fastening solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (138631002)
- PRO-FIT Common Nail, 2-1/2 in L, 8D, Brite Finish (53158)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.625 in L, Steel Body, 95 PK (270810-2)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U01000.050.0175)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN Staples, 20 ga, 3/8 in Leg L, Steel (FW-38)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel (TRA205T)
- Freeman