Shop All Staples
Freeman
Staples, 20 ga, 1/2 in Leg L, Steel
Mfr # FW-12
Zoro # G2045918
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Leg Length 1/2 in
- Crown Width 3/8 in
- Material Steel
- Type Fine Wire
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 3/8 in |
Details
Item | Staples |
Gauge | 20 |
Material | Steel |
Type | Fine Wire |
Point Type | Chisel |
Description
Product details about the FREEMAN - FW-12 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - FW-12 Staples are a robust fastening solution designed for various applications. These staples have a gauge of 20, indicating their thickness and strength. With a leg length of 1/2 inch and crown width of 3/8 inch, these dimensions provide ample size for secure fastening while maintaining versatility across different tasks.
Crafted from steel, the FREEMAN - FW-12 Staples offer durability and resilience against wear and tear. The material is built to withstand pressure without compromising its integrity or performance. The fine wire type further enhances the staple's adaptability in diverse settings, providing reliable hold where it's needed most. Additionally, the chisel point type allows for precise penetration into surfaces, ensuring consistent results with each use.
While this product description does not include specific package quantity or compatibility details, it should be noted that the FREEMAN - FW-12 Staples are generally suitable for use with compatible stapling tools designed to accommodate their specifications. As such, they can serve as an adequate addition to your construction supplies inventory.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - FW-12 Staples are a robust fastening solution designed for various applications. These staples have a gauge of 20, indicating their thickness and strength. With a leg length of 1/2 inch and crown width of 3/8 inch, these dimensions provide ample size for secure fastening while maintaining versatility across different tasks.
Crafted from steel, the FREEMAN - FW-12 Staples offer durability and resilience against wear and tear. The material is built to withstand pressure without compromising its integrity or performance. The fine wire type further enhances the staple's adaptability in diverse settings, providing reliable hold where it's needed most. Additionally, the chisel point type allows for precise penetration into surfaces, ensuring consistent results with each use.
While this product description does not include specific package quantity or compatibility details, it should be noted that the FREEMAN - FW-12 Staples are generally suitable for use with compatible stapling tools designed to accommodate their specifications. As such, they can serve as an adequate addition to your construction supplies inventory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (03356)
- MIDWEST FASTENER Coupling Nut, #10-24, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53775)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03230)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (0810CSB)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (NS18-1)
- ARROW FASTENER Cable Staples, T25, Round Crown, 9/16 in Leg L, Steel, 1100 PK (259)
- Freeman