Shop All Air Nailers & Staplers
Freeman
PFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with
Mfr # PFR2190
Zoro # G2045769
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Freeman
- MFR # PFR2190
- Zoro # G2045769
- UPC # 855629002023
- Country of Origin China
- Category Air Nailers & Staplers
Description
The Freeman PFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with Case is ideal for projects such as framing, subfloors, roof decking, pallet and shipping crate assembly, and wood fencing. This versatile air powered tool is compatible with 10-12 gauge plastic collated 21 degree full round head framing nails from 2" to 3-1/2", and a dual mode trigger allows the option of either bump or sequential firing. This nail gun features a 360 degree adjustable exhaust to keep air out of your face, an anti-dry-fire design to extend the life of the tool, an anodized aluminum magazine and cylinder for increased durability, and a tool-free depth adjust for various applications. The body of this framing nailer is constructed of magnesium to reduce weight, making it easier to use for long stretches of time. The removable no mar tip prevents damage to your working surface. A blow molded carrying case is included, along with safety goggles, air tool oil, and adjustment tools. The Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with Case will increase productivity for DIYers as well as professional contractors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AL-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-1018)
- BLACK & DECKER HousIng (91971-00)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- GREENLEE Insulated Slotted Screwdriver 1/4 in Round (0153-11-INS)
- FREEMAN 9-Gauge 2" Fencing Stapler (G2FS9)
- FREEMAN PST9032Q Pneumatic 18-Gauge 1-1/4" Narrow Crown Stapler with Quick Jam (PST9032Q)
- FREEMAN PFL618C Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer an (PFL618C)
- FREEMAN PF20LM Pneumatic 20-Gauge 1-1/4" L-Cleat Flooring Nailer (PF20LM)
- FREEMAN 15 Degrees Coil Siding- Fencing Nailer (FR395713)
- FREEMAN PP223 Pneumatic 23-Gauge 2" Micro Pinner with Case (PP223)
- PASLODE Framing Nailer, 21 Width, Angled (514000)
- Freeman Air Nailers & Staplers