Shop All Key Rings
Freeman
KEYQC3 Pull Apart Coupler Keychain with 2 Split Rings (3 Pack)
Mfr # KEYQC3
Zoro # G2045674
original price:
$11.43
6% off
new price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The Freeman KEYQC3 Pull Apart Coupler Keychain with 2 Split Rings (3 Pack) is designed to easily separate house, business, and car keys so you can leave certain keys with friends or family, give just your car key to valets or mechanics, take only the essentials to the gym, or even pre-heat your cold car while still being able to lock your front door before you leave. Pull back the red metal coupler sleeve when you want to separate or re-attach the two halves, which only separate when needed thanks to the ball-bearing design. The compact size and all-metal construction provide durability without taking up any extra space in your bag or pockets. Each side of this detachable key chain includes a 1" split ring to secure all of your assorted keys, badge IDs, membership cards, or other accessories including pocket knives, USB drives, bottle openers, small flashlights, and more. This set of 3 keychains is a must-have to keep keys safe and organized, and is a practical addition to your everyday routine.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS Bourbon Street 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R43PW-8)
- RICHELIEU 160 Door Viewer, Satin Nickel (104SNR)
- HY-KO Split Key Ring, Split Ring Type, 2 in Ring Size, Silver (KB111)
- BALDWIN ESTATE Transitional Spindles (0512.004.A)
- LUCKY LINE Key Tag, Clear, 10 PK (6051010)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- DIAMOND VISIONS Plastic Assorted LED Key Chain (KC-0001)
- SEA-DOG Sea-Dog 420495-1 7 Key Lanyard Only (420495-1)
- CUSTOM ACCESSORIES Holder Spare Key Magnet (46661)
- KEY-BAK 6-KEY Capacity Retratractable Keychain 3 interchangeable key rings Belt Clip attachment, 24" reach (0KM2-11A14)
- LUCKY LINE LuckyLine: PLASTIC KEY CLIP ASST 1/CD (LKL-41501)
- Freeman Key Rings