Shop All Staples
Freeman
Fence Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel
Mfr # FS18G38
Zoro # G2044055
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Power
- Material Steel
- Finish Galvanized
- Point Type Barbed Divergent
Product Information
Dimensions
Leg Length | 3/8 in |
Details
Item | Fence Staples |
Gauge | 18 |
Crown Style | Power |
Material | Steel |
Finish | Galvanized |
Point Type | Barbed Divergent |
Description
Product details about the FREEMAN - FS18G38 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS18G38 Fence Staples are designed with an 18-gauge thickness and a leg length of 3/8 inches. These dimensions make them suitable for various general fastening tasks, providing adequate strength and depth for secure installations. The crown style is power, which contributes to the overall robustness of these staples.
Constructed from steel, these fence staples are built to offer durability and longevity. They feature a galvanized finish that enhances their resistance against rusting or corrosion, thus maintaining their integrity over time. The point type of these staples is barbed divergent, a design intended to provide superior holding power once installed.
Please note that the package quantity may vary depending on your specific purchase options. These fence staples are compatible with most standard staple guns in the market today due to their universal size and design attributes. Always check your tool's specifications before use to ensure compatibility.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS18G38 Fence Staples are designed with an 18-gauge thickness and a leg length of 3/8 inches. These dimensions make them suitable for various general fastening tasks, providing adequate strength and depth for secure installations. The crown style is power, which contributes to the overall robustness of these staples.
Constructed from steel, these fence staples are built to offer durability and longevity. They feature a galvanized finish that enhances their resistance against rusting or corrosion, thus maintaining their integrity over time. The point type of these staples is barbed divergent, a design intended to provide superior holding power once installed.
Please note that the package quantity may vary depending on your specific purchase options. These fence staples are compatible with most standard staple guns in the market today due to their universal size and design attributes. Always check your tool's specifications before use to ensure compatibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A4, 7/16 in Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U55010.043.0300)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4, PK100 (U08305.031.0125)
- DELTANA Wood Screw, #9, 1/2 in, Brushed Chrome Steel Flat Head Phillips Drive (SCMS905U26D)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100514-100P1)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (SSNS18-125)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- FREEMAN Staples, P22, 22 ga, 5/8 in Leg L, Steel (US2258)
- FREEMAN Fence Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel (FS9G175)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- Freeman