Shop All Staples
Freeman
Fence Staples, 16 ga, Round Crown, 1 in Leg L, Steel
Mfr # FS16G1
Zoro # G2043748
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Round
- Material Steel
- Finish Galvanized
- Point Type Barbed Divergent
Product Information
Dimensions
Leg Length | 1 in |
Details
Item | Fence Staples |
Gauge | 16 |
Crown Style | Round |
Material | Steel |
Finish | Galvanized |
Point Type | Barbed Divergent |
Description
Product details about the FREEMAN - FS16G1 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS16G1 Fence Staples are a robust fastening solution with a gauge of 16 and leg length of 1 inch. These measurements make them suitable for various general-purpose applications, providing reliable hold where it's needed most. The round crown style further enhances the versatility of these staples, allowing them to be used in diverse settings.
Constructed from steel, these fence staples are designed to offer durability and longevity. Their galvanized finish not only adds an extra layer of protection against rust and corrosion but also improves their overall appearance. With barbed divergent point type, they provide superior holding power, making them adequate for tasks that require secure fastening.
These fence staples come in bulk packaging which is convenient for businesses that have frequent use for such items. They're compatible with a range of staple guns, offering flexibility in terms of equipment usage. In summary, the FREEMAN - FS16G1 Fence Staples combine size adaptability with durable material and finish to deliver a product built to meet your fastening needs.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS16G1 Fence Staples are a robust fastening solution with a gauge of 16 and leg length of 1 inch. These measurements make them suitable for various general-purpose applications, providing reliable hold where it's needed most. The round crown style further enhances the versatility of these staples, allowing them to be used in diverse settings.
Constructed from steel, these fence staples are designed to offer durability and longevity. Their galvanized finish not only adds an extra layer of protection against rust and corrosion but also improves their overall appearance. With barbed divergent point type, they provide superior holding power, making them adequate for tasks that require secure fastening.
These fence staples come in bulk packaging which is convenient for businesses that have frequent use for such items. They're compatible with a range of staple guns, offering flexibility in terms of equipment usage. In summary, the FREEMAN - FS16G1 Fence Staples combine size adaptability with durable material and finish to deliver a product built to meet your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606620)
- VELCRO BRAND Reclosable Fastener, 5 ft, 3/4 in Wd, Black (90086)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2x1.5D)
- CSH Wood Screw, #8, 1-1/2 in, Black Stainless Steel Washer Head Square Drive, 5000 PK (0.RWSC08112B17)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel (FS105G1916)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- FREEMAN C-Rings, 16 ga, Steel (PRCS16)
- FREEMAN Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (SSNS18-125)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- AIR LOCKER Corrugated Staples, Power Crown, 5/8 in Leg L, Steel, 1000 PK (CS58AL)
- Freeman