Shop All Staples
Freeman
Fence Staples, 10.5 ga, Round Crown, 1-9/16 in Leg L, Steel
Mfr # FS105G1916
Zoro # G2044728
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Round
- Material Steel
- Finish Galvanized
- Point Type Barbed Divergent
Product Information
Dimensions
Leg Length | 1-9/16 in |
Details
Item | Fence Staples |
Gauge | 10.5 |
Crown Style | Round |
Material | Steel |
Finish | Galvanized |
Point Type | Barbed Divergent |
Description
Product details about the FREEMAN - FS105G1916 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS105G1916 Fence Staples are designed with a 10.5 gauge and a leg length of 1-9/16 inches. These measurements make the staples suitable for various general fencing applications, providing adequate hold and stability.
These fence staples are constructed from steel, ensuring durability and long-lasting use. They feature a round crown style that is built to provide secure fastening without causing damage to your materials. The galvanized finish on these staples offers added protection against rust and corrosion, enhancing their lifespan even in outdoor conditions.
The barbed divergent point type of these fence staples ensures they penetrate materials effectively while reducing the chances of pull-out. This makes them an excellent choice for tasks requiring reliable fastening performance.
Please note that package quantity may vary depending on your specific needs or project requirements. It's also important to ensure compatibility with your tools before purchasing these fence staples as not all staple guns can accommodate this particular size and gauge.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The FREEMAN - FS105G1916 Fence Staples are designed with a 10.5 gauge and a leg length of 1-9/16 inches. These measurements make the staples suitable for various general fencing applications, providing adequate hold and stability.
These fence staples are constructed from steel, ensuring durability and long-lasting use. They feature a round crown style that is built to provide secure fastening without causing damage to your materials. The galvanized finish on these staples offers added protection against rust and corrosion, enhancing their lifespan even in outdoor conditions.
The barbed divergent point type of these fence staples ensures they penetrate materials effectively while reducing the chances of pull-out. This makes them an excellent choice for tasks requiring reliable fastening performance.
Please note that package quantity may vary depending on your specific needs or project requirements. It's also important to ensure compatibility with your tools before purchasing these fence staples as not all staple guns can accommodate this particular size and gauge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 25 PK (SC22160500-14-025P2)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0075)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK100 (2UJA7)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Nylon Plain Finish, 40 PK (16FW437062)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- FREEMAN Fence Staples, 10.5 ga, Round Crown, 7/8 in Leg L, Steel (FS105G78)
- FREEMAN Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (SSNS18-125)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- FREEMAN Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (NS18-1)
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- DEWALT Staples, 9 ga, Round Crown, 1-1/2 in Leg L, Steel, 960 PK (DFS9150B1G)
- Freeman