Shop All Cordless Nailers & Staplers
Freeman
Cordless 18 Volt 2-in-1 18-Gauge Nailer and Stapler
Mfr # PE2118G
Zoro # G2991654
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Freeman
- MFR # PE2118G
- Zoro # G2991654
- UPC # 816376016183
- Country of Origin China
- Category Cordless Nailers & Staplers
Description
The dual functionality and range of features of the Freeman PE2118G Cordless 18 Volt 2-in-1 18-Gauge Nailer and Stapler make it the ideal tool to tackle home improvement jobs including moulding and decorative trim, cabinetry, paneling, upholstery, insulation, plastic sheeting, window casing, furniture trim, picture frame assembly, hobbies and crafts, and other finish work. The cordless electric design provides consistent and reliable performance due to the powerful 18 Volt lithium-ion battery, eliminating the need to drag around a loud and heavy compressor or worry about tripping over a long air hose. Charging in only 45 minutes, the battery fires up to 400 shots per charge and 30 fasteners per minute so you can get more done, faster. This kit includes the 18 Volt 2-in-1 Electric Nailer and Stapler, two 18V lithium-ion batteries, a quick charger, 500 brad nails, 500 staples, two hex keys, and a hard-sided blow mold case to store it all when you are done. The cordless nailer and stapler features a 2-in-1 bottom-load magazine that is compatible with 18 gauge brad nails from 3/4" to 2", and 18 gauge 1/4" narrow crown staples from 3/4" to 1-5/8". Select either the single firing mode on the side panel to ensure precise fastener placement, or switch to the bump fire contact mode for faster firing speeds. Use the tool-free depth adjustment wheel to customize the firing depth, making it easy to achieve consistent and professional results every time. The no mar tip protects your work surface (extra no mar tip included), while the work contact element and two-stage trigger protects the user from accidental firing. Additional features include a low nail indicator, two built-in side lights for work in dimly lit areas, a built-in tool hook, an ergonomic grip, and easy access to clear jams so you can get back to work quickly. Red and green LED lights indicate when the battery is low, the tool is jammed, fasteners are low, or the tool is overheating. The Cordless 18 Volt 2-in-1 18-Gauge Nailer and Stapler is constructed of a heavy duty plastic body for a long tool life
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/32" 135 Deg. Jobber Length Drill Bit (401J68)
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2T)
- MILWAUKEE TOOL Fiberglass Open Reel Long Tape 60m/200 (48-22-5360)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80568)
- FREEMAN 20V Cordless 21 Degree, 3-1/4in Full Head Framing Nailer Including 4Ah Battery, Rapid Charger & Case (PE20V2183)
- FREEMAN 20V Bare Tool Cordless 18G 2in Brad Nailer (PE20VT1850)
- FREEMAN 18 Gauge 2" Brad Nailer (FR395712)
- FREEMAN 20V Bare Tool Cordless 2-In-1 18G Brad Nailer/Narrow Crown Stapler (PE20VT2118)
- FREEMAN 20V Bare Tool Cordless 18/16G 3-In-1 Brad Nailer/Narrow Crown Stapler/Finish Nailer (PE20VT31618)
- FREEMAN Electric 20V 3-In-1 Cordless 16/18 Gauge Nailer & Stapler With Canvas Bag (PE20V31618G)
- CRAFTSMAN Cordless Brad Nailer 20V, 18ga (Tool Only (CMCN618B)
- Freeman Cordless Nailers & Staplers