Shop All Pneumatic Nails
Freeman
Collated Pin Nail, 5/8 in L, 23 ga, Headless Head
Mfr # P23-58
Zoro # G2045087
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Head Type Headless
- Collation Type Glue
- Material Steel
- Collation Configuration Strip
Product Information
- Brand Freeman
- MFR # P23-58
- Zoro # G2045087
- UPC # 816376011133
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 5/8 in |
Size | 5/8" |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Head Type | Headless |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman P23-58 23-Gauge 5/8" Glue Collated Headless Micro Pins (2000 count) are designed for applications such as detailed trim, moulding, glazing strips, cabintry, muntin bars, jewelry cases, picture frame assembly, as well as hobbies and crafts. These micro pins are barely noticeable in finish projects due to their headless design, and bond small work pieces without splintering. They are the pinnacle of quality and value, and are compatible with most 23 gauge micro pin nailers capable of firing 5/8" glue collated headless pin nails – such as Freeman's PP123, PP13823, and PP223. Each box includes 2,000 headless micro pin nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 6 PK (79428)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK (U33192.018.0063)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.625 in Ht, 1.12 in Max Wing Span, 10 PK (0-CD-755B87-)
- G.L. HUYETT Cage Nut, #10-24, Phosphate Finish (EFCN-D31365-1024-4)
- FREEMAN Collated Pin Nail, 2 in L, 23 ga, Headless Head (P23-2)
- FREEMAN Collated Pin Nail, 1 in L, 23 ga, Headless Head (P23-1)
- FREEMAN Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (P23-34)
- FREEMAN Collated Finishing Nail, 1 in L, 16 ga, Straight (SF16-1)
- FREEMAN 15 Degree 1-3/4" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-175WC)
- FREEMAN Collated Pin Nail, 1-1/2 in L, 23 ga, Headless Head (P23-112)
- METABO HPT Collated Finishing Nail, 1-1/2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24202SHPT)
- Freeman Pneumatic Nails