Shop All Pneumatic Nails
Freeman
Collated Pin Nail, 1-3/8 in L, 23 ga, Headless Head
Mfr # P23-138
Zoro # G2044265
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Head Type Headless
- Collation Type Glue
- Collation Configuration Strip
Product Information
- Brand Freeman
- MFR # P23-138
- Zoro # G2044265
- UPC # 816376016138
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/8 in |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Head Type | Headless |
Collation Type | Glue |
Collation Configuration | Strip |
Description
Freeman P23-138 23-Gauge 1-3/8" Glue Collated Headless Micro Pins (10,000 count) are designed for applications such as detailed trim, moulding, glazing strips, cabintry, muntin bars, jewelry cases, picture frame assembly, as well as hobbies and crafts. These micro pins are barely noticeable in finish projects due to their headless design, and bond small work pieces without splintering. They are the pinnacle of quality and value, and are compatible with most 23 gauge micro pin nailers capable of firing 1-3/8" glue collated headless pin nails – such as Freeman's PP13823 and PP223. Each box includes 10,000 headless micro pin nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #7-19 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0707KPP)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- ZORO SELECT Set Screw, M10 x 1.50mm, 80mm L, PK50 (M51240.100.0080)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/2" L, PK100 (U39351.012.0150)
- FREEMAN Collated Pin Nail, 1-3/4 in L, 23 ga, Headless Head (P23-134)
- FREEMAN Collated Pin Nail, 1 in L, 23 ga, Headless Head (P23-1)
- FREEMAN Collated Pin Nail, 5/8 in L, 23 ga, Headless Head (P23-58)
- FREEMAN Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head (BN18-125)
- FREEMAN Collated Finishing Nail, 3 in L, Brite, Full Round Head, 21 Degrees (FR.120-3B)
- FREEMAN 23G. Pin Nail .75 in. 2K Blister Pack (FR395719)
- PRO-FIT SPIKE NAIL HD 6"" 60D 5# (0033245)
- Freeman Pneumatic Nails