Shop All Pneumatic Nails
Freeman
Collated Finishing Nail, 3 in L, Clipped Head, 34 Degrees
Mfr # FR.131-34-3B
Zoro # G2045909
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Clipped
- Collation Angle 34 Degrees
- Collation Type Paper
- Shank Type Smooth
- Collation Configuration Strip
Product Information
- Brand Freeman
- MFR # FR.131-34-3B
- Zoro # G2045909
- UPC # 816376014271
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Details
Item | Collated Finishing Nail |
Head Type | Clipped |
Collation Angle | 34 Degrees |
Collation Type | Paper |
Shank Type | Smooth |
Collation Configuration | Strip |
Description
Freeman FR.131-34-3B 34 Degree .131" x 3" Paper Collated Brite Finish Smooth Shank Clipped Head Framing Nails (2000 count) are designed for applications such as interior framing, subfloors, roof decking, and wood fencing. Made of steel for strength and durability, these smooth shank framing nails are Brite finished and are perfect for indoor or covered outdoor use. They are the pinnacle of quality and value, and are compatible with most framing nailers capable of firing 3" plastic collated 34 degree framing nails – such as Freeman's PFR3490 and NuMax's SFR3490. Each box includes 2,000 framing nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 1/2 in H (WWG310312050012)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 3/4" Steel, Plain Finish, 25 PK (08495)
- ZORO SELECT A307A, 1/2 in Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (494099-PG)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 3/4in Black Ox Coat Steel 25PK (9178049)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou (FR.131-314GRS)
- FREEMAN 15 Degree 2-1/2" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-25WC)
- FREEMAN Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head (BN18-125)
- FREEMAN Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (SF16-25)
- FREEMAN Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (SF16-15)
- FREEMAN Collated Finishing Nail, 3 in L, Brite, Full Round Head, 21 Degrees (FR.120-3B)
- DEWALT Collated Framing Nail, 3-1/4 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS12D131)
- Freeman Pneumatic Nails