Shop All Pneumatic Nails
Freeman
Collated Finishing Nail, 2 in L, 16 ga, Straight
Mfr # SF16-2
Zoro # G2044396
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 16 ga
- Collation Angle Straight
- Collation Type Glue
- Material Steel
Product Information
- Brand Freeman
- MFR # SF16-2
- Zoro # G2044396
- UPC # 816376011034
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Size | 2" |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Collation Angle | Straight |
Collation Type | Glue |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Freeman SF16-2 16-Gauge 2" Glue Collated Straight Finish Nails (1000 count) are designed for finish work such as base boards, crown moulding, trim, door and window casing, cabinetry, and furniture construction. The solid steel chisel point minimizes wood splitting and delivers efficient and dependable performance no matter the task. These finish nails are the pinnacle of quality and value, and are compatible with most 16 gauge finish nailers capable of firing 2" glue collated straight finish nails – such as Freeman's PFN64, PFN64NQ, and PXL31. Each box includes 1,000 straight finish nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0075)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2003-6-SS)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-9/16X1.0D)
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- FREEMAN Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN18-1)
- FREEMAN 21 Degree .131"x3" Plastic Collated Hot Dipped Galvanized Ring Shank F (FR.131-3HDGRS)
- FREEMAN Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head (BN18-125)
- FREEMAN Collated Pin Nail, 2 in L, 23 ga, Headless Head (P23-2)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- TINKERTOOLS GRF162M 16Ga 2 in. Nail (TI613344)
- Freeman Pneumatic Nails