Shop All Pneumatic Nails
Freeman
Collated Finishing Nail, 2-3/8 in L, Clipped Head, 34 Degrees
Mfr # FR.113-34-238B
Zoro # G2044116
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Clipped
- Collation Angle 34 Degrees
- Collation Type Paper
- Shank Type Smooth
- Collation Configuration Strip
Product Information
- Brand Freeman
- MFR # FR.113-34-238B
- Zoro # G2044116
- UPC # 816376014257
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Finishing Nail |
Head Type | Clipped |
Collation Angle | 34 Degrees |
Collation Type | Paper |
Shank Type | Smooth |
Collation Configuration | Strip |
Description
Freeman FR.113-34-238B 34 Degree .113" x 2-3/8" Paper Collated Brite Finish Smooth Shank Clipped Head Framing Nails (2000 count) are designed for applications such framing, subfloors, roof decking, and wood fencing. Made of steel for strength and durability, these smooth shank framing nails are Brite finished and are perfect for indoor or covered outdoor use. They are the pinnacle of quality and value, and are compatible with most framing nailers capable of firing 2-3/8" plastic collated 34 degree framing nails – such as Freeman's PFR3490 and NuMax's SFR3490. Each box includes 2,000 framing nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0600)
- MIDWEST FASTENER #10 Dia., Steel, 15 PK (32952)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187CPX-1500)
- ET&F Ast-100-0250G .100 By 2-1/2-Inch Pins (1,000 Per Box), Steel (AST-100-0250G)
- FREEMAN 21 Degree .131"x3" Plastic Collated Hot Dipped Galvanized Ring Shank F (FR.131-3HDGRS)
- FREEMAN 15 Degree 2-1/4" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-225WC)
- FREEMAN Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head (FN18L175)
- FREEMAN Collated Ring Shank Nail, 3 in L, Galvanized, Round Head, 21 Degrees (FR.120-3GRS)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-2)
- FREEMAN Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BN18-15)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 34 Degrees, 2500 PK (G524APBXN)
- Freeman Pneumatic Nails