Shop All Pneumatic Nails
Freeman
Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees
Mfr # AF1534-25
Zoro # G2043720
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Finish Galvanized
- Collation Angle 34 Degrees
- Collation Type Glue
- Collation Configuration Strip
Product Information
- Brand Freeman
- MFR # AF1534-25
- Zoro # G2043720
- UPC # 816376010990
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Size | 2-1/2" |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Galvanized |
Collation Angle | 34 Degrees |
Collation Type | Glue |
Collation Configuration | Strip |
Description
Freeman AF1534-25 15-Gauge 34 Degree Angle 2-1/2" Glue Collated Finish Nails (1000 count) are are designed for finish work such as base boards, crown molding, trim, door and window casing, cabinetry, and furniture construction. Being galvanized and made of solid steel, they are suitable for indoor or outdoor use. These finish nails are the pinnacle of quality and value, and are compatible with most 15 gauge nail guns capable of firing 2-1/2" 34 degree glue collated finish nails - such as the Freeman PFN1564. Each box includes 1,000 finish nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51030.080.0050)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (A2580200USSW)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 14 mm L, 50 PK (M51010.080.0014)
- FREEMAN Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head (FN18L175)
- FREEMAN SNRSG92-2WC 15 Degree 2" Wire Collated Galvanized Ring Shank Coil Sidi (SNRSG92-2WC)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou (FR.131-314GRS)
- FREEMAN Collated Pin Nail, 5/8 in L, 23 ga, Headless Head (P23-58)
- FREEMAN 21 Degree .113"x2" Plastic Collated Galvanized Ring Shank Full Round H (FR.113-2GRS)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-2)
- FREEMAN Collated Finishing Nail, 3 in L, Brite, Full Round Head, 21 Degrees (FR.120-3B)
- Freeman Pneumatic Nails