Shop All Pneumatic Nails
Freeman
Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head
Mfr # BN18-58
Zoro # G2044089
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Collation Type Glue
Product Information
- Brand Freeman
- MFR # BN18-58
- Zoro # G2044089
- UPC # 816376011058
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 5/8 in |
Size | 5/8" |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman BN18-58 18-Gauge 5/8" Glue Collated Brad Nails (1000 count) are an excellent choice for fastening thicker trim, moulding, and base boards. These smaller headed finishing nails offer excellent strength with minimal visibility, and are made of solid steel for durability. They are the pinnacle of quality and value, and are compatible with most 18 gauge nail guns capable of firing 5/8" glue collated brad nails – such as Freeman's PXL31, PBR50Q, PBR50, PFBC940, and PBR32Q. Each pack includes 1,000 brad nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 10 PK (ZSCRW-553)
- ZORO SELECT #8-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0100)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4431)
- DANCO Faucet Washer Flat No.00 (88569)
- FREEMAN Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (SF16-15)
- FREEMAN Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN18-1)
- FREEMAN Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2-5K)
- FREEMAN Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head (BN18-125)
- FREEMAN Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head (FN18L150)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBBN100)
- Freeman Pneumatic Nails