Shop All Pneumatic Nails
Freeman
Collated Brad Nail, 2 in L, 18 ga, Brad Head
Mfr # SSBN18-2
Zoro # G2043949
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 18 ga
- Head Type Brad
- Collation Type Glue
- Material 18-8 Stainless Steel
Product Information
- Brand Freeman
- MFR # SSBN18-2
- Zoro # G2043949
- UPC # 816376017074
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Size | 2" |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Type | Glue |
Material | 18-8 Stainless Steel |
Collation Configuration | Strip |
Description
Freeman SSBN18-2 18-Gauge 2" Glue Collated Stainless Steel Brad Nails (1000 count) are designed for finish work such as base boards, crown moulding, trim, door and window casing, cabinetry, furniture construction and more. The 304 stainless steel prevents rust and corrosion in most climates, making these fasteners ideal for both indoor and outdoor applications. These brad nails are the pinnacle of quality and value, and are compatible with most 18 gauge nail guns capable of firing 2" glue collated brad nails – such as Freeman's PE4118GF, PE20V2118G, PE2118G, PBR50Q, PBR50, and PXL31. Each box includes 1,000 brad nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (N04360.043.0175)
- KIPP M12 Hex Head Cap Screw, Bright Stainless Steel, 120 mm L (K0870.112X120)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51050.025.0200)
- ZORO SELECT Standard Crown Cap Nut, #12-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK (CPB021)
- FREEMAN Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head (BN18-58)
- FREEMAN 15-Gauge 34 Degree Angle 2" Glue Collated Stainless Steel Finish Nails (SSAF1534-2)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- FREEMAN 23G. Pin Nail .75 in. 2K Blister Pack (FR395719)
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- FREEMAN Collated Finishing Nail, 3 in L, Clipped Head, 34 Degrees (FR.131-34-3B)
- DEWALT Collated Framing Nail, 3 in L, 9 ga, Bright, Full Round Head, 21 Degrees, 2000 PK (DWRHS10D131)
- Freeman Pneumatic Nails