Shop All Pneumatic Nails
Freeman
Collated Brad Nail, 18 ga, Galvanized, Brad Head
Mfr # BN18CP
Zoro # G2045044
product price: $10.39
/ea
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Collation Type Glue
- Material Steel
Product Information
- Brand Freeman
- MFR # BN18CP
- Zoro # G2045044
- UPC # 816376017593
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Size | 2" |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Type | Glue |
Material | Steel |
Collation Configuration | Strip |
Description
Freeman BN18CP 18-Gauge Combo Pack of Glue Collated Brad Nails (2400 count) is an excellent choice for fastening thicker trim, moulding, and base boards. These smaller headed finishing nails offer excellent strength with minimal visibility, and are made of galvanized steel for durability. They are the pinnacle of quality and value, and are compatible with most 18 gauge nail guns capable of firing 1" to 2" glue collated brad nails – such as Freeman's PE4118GF, PE20V2118G, PE2118G, PXL31, PBR50Q, and PBR50. Each combo pack includes 2,400 brad nails, with 600 nails in each size (1", 1-1/4", 1-1/2", and 2") to ensure you have plenty of fasteners in an assortment of lengths while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1/2 in Lg (TSI0310050P0-025P)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.080.0030)
- MIDWEST FASTENER #8-32 x 4 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (39886)
- FREEMAN Collated Pin Nail, 1-3/4 in L, 23 ga, Headless Head (P23-134)
- FREEMAN CTN14-15 14-Gauge 1-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-15)
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Brad Head (SSBN18-2)
- FREEMAN Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (SF16-25)
- FREEMAN Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BN18-15-5K)
- SPOTNAILS Collated Pin Nail, 1 in L, 23 ga, Headless Head (23316SS)
- Freeman Pneumatic Nails