Shop All Air Nailers & Staplers
Freeman
34 Degree 3-1/2" Clipped Head Framing Nailer
Mfr # G2FR3490
Zoro # G604374221
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magazine Capacity 95 pcs
- Color Orange and black
- Finish Powder Coated
- Length 21.75"
- Height 14.75"
Product Information
- Brand Freeman
- MFR # G2FR3490
- Zoro # G604374221
- UPC # 816376018347
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Length | 21.75" |
Height | 14.75" |
Width | 4.5" |
Overall Height | 14.75" |
Overall Width | 4.5" |
Overall Length | 21.75" |
Size | 3-1/2" |
Depth | 4.5" |
Details
Item | Framing Nailer |
Magazine Capacity | 95 pcs |
Color | Orange and black |
Finish | Powder Coated |
Material | Magnesium body |
Features | Next-generation framing nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for framing, subfloors, roof decking, pallet and shipping crate assembly, and wood fencing projects; Drives 34 degree paper collated clipped head framing nails from 2" to 3-1/2" L and 0.113" to 0.131" diameter; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; No mar safety tip prevents damage to working surfaces for a professional finish; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty |
For Use With | 34 degree paper collated clipped head framing nails from 2" to 3-1/2" L and 0.113" to 0.131" diameter |
Includes | 2nd Generation Pneumatic 34 Degree 3-1/2" Framing Nailer; Adjustablel Metal Belt Hook; Air Connector; Air Tool Oil; Adjustment Tools |
Standards | Contractor-grade |
Application | Framing; Subfloors; Decking; Wood fencing |
Weight | 7.89 lbs |
Degree | 34 Degrees |
Description
Freeman's all-new 2nd Generation 34 Degree Framing Nailer has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this framing nailer more powerful and reliable than ever before. Compatible with 34 degree framing nails from 2" to 3-1/2", this pneumatic nailer delivers high-quality performance for your next framing, subfloor, roof decking, pallet and shipping crate assembly, and wood fencing projects.
Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to the magnesium body, one piece hardened steel drive blade, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs over the life of your tool. Designed for maximum comfort and control, this nailer features an updated textured grip, adjustable metal belt hook, select fire trigger to easily switch between bump and sequential modes, tool-free depth of drive for easy adjustments, aggressive teeth for precise toe nailing, removable no-mar tip, and an anti-dry fire mechanism to prevent unnecessary wear and tear. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.
Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to the magnesium body, one piece hardened steel drive blade, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs over the life of your tool. Designed for maximum comfort and control, this nailer features an updated textured grip, adjustable metal belt hook, select fire trigger to easily switch between bump and sequential modes, tool-free depth of drive for easy adjustments, aggressive teeth for precise toe nailing, removable no-mar tip, and an anti-dry fire mechanism to prevent unnecessary wear and tear. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, T55 Torx(R) (854-TX55-150M-1PK)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- FREEMAN PFS105 Pneumatic 10.5-Gauge 1-9/16" Fencing Stapler with Case (PFS105)
- FREEMAN PF20GLCN Pneumatic 20-Gauge 1-1/4" L-Cleat Flooring Nailer (PF20GLCN)
- FREEMAN PCN65 Pneumatic 15 Degree 2-1/2" Coil Siding Nailer (PCN65)
- FREEMAN 9-Gauge 2" Fencing Stapler (G2FS9)
- FREEMAN Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Flooring Nailer (PF1618GLCN)
- FREEMAN PP13823 Pneumatic 23-Gauge 1-3/8" Micro Pinner with Case (PP13823)
- ESTWING ERF2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with (EFR2190)
- Freeman Air Nailers & Staplers