Shop All Pneumatic Nails
Freeman
21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou
Mfr # FR.131-314GRS
Zoro # G2034788
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Freeman
- MFR # FR.131-314GRS
- Zoro # G2034788
- UPC # 816376011409
- Country of Origin China
- Category Pneumatic Nails
Description
Freeman FR.131-314GRS 21 Degree .131" x 3-1/4" Plastic Collated Galvanized Ring Shank Full Round Head Framing Nails (2000 count) are designed for applications such as framing, subfloors, roof decking, pallet and shipping crate assembly, and wood fencing. These ring shank framing nails are galvanized and made of steel for strength and durability, making them perfect for indoor or outdoor use. They are the pinnacle of quality and value, and are compatible with most framing nailers capable of firing 3-1/4" plastic collated 21 degree framing nails – such as Freeman's PFR2190, PFR2190NQ, and G22183CLW. Each box includes 2,000 framing nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish (Z9434)
- ZORO SELECT Spring Pin, Slot, 1/2x1/16 L, PK100 (5BU71)
- BSC PREFERRED Easy-to-Install Thread-Locking Insert Steel with Thick Wall M8 x 1.25 mm Thread Size 12.5 mm L, 5PK (97084A240)
- TITAN FASTENERS 150 Piece Zip-It Wall Board Anchor Assortment - #6 and #8 (TFP6ALF150)
- FREEMAN Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head (BN18-1)
- FREEMAN 21 Degree .131"x3" Plastic Collated Hot Dipped Galvanized Ring Shank F (FR.131-3HDGRS)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-25)
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- FREEMAN Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BN18-15-5K)
- FREEMAN CTN14-25 14-Gauge 2-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-25)
- GEC Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- Freeman Pneumatic Nails