Shop All Pneumatic Nails
Freeman
21 Degree .131"x3-1/4" Plastic Collated Brite Finish Smooth Shank Full
Mfr # FR.131-314B
Zoro # G2043188
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Freeman
- MFR # FR.131-314B
- Zoro # G2043188
- UPC # 816376011355
- Country of Origin China
- Category Pneumatic Nails
Description
Freeman FR.131-314B 21 Degree .131" x 3-1/4" Plastic Collated Brite Finish Smooth Shank Full Round Head Framing Nails (2000 count) are designed for applications such as framing, subfloors, roof decking, and pallet and shipping crate assembly. Made of steel for strength and durability, these smooth shank framing nails are Brite finished and are perfect for indoor or covered outdoor use. They are the pinnacle of quality and value, and are compatible with most framing nailers capable of firing 3-1/4" plastic collated 21 degree framing nails – such as Freeman's PFR2190, PFR2190NQ, and G22183CLW. Each box includes 2,000 framing nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.441 in - 0.465 in L, Aluminum Body, 4000 PK (L48115P)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel (Z1778)
- KEENSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz (KNHM8X1.25)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/2 L (WWG-CLP-280)
- FREEMAN 15 Degree 1-3/4" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-175WC)
- FREEMAN 21 Degree .131"x3" Plastic Collated Hot Dipped Galvanized Ring Shank F (FR.131-3HDGRS)
- FREEMAN Collated Brad Nail, 18 ga, Galvanized, Brad Head (BN18CP)
- FREEMAN Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BN18-15-5K)
- FREEMAN Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- FREEMAN CTN14-25 14-Gauge 2-1/2" Glue Collated Concrete T-Nails (1000 count) (CTN14-25)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Flat Head, 34 Degrees, 2500 PK (H527APBXN)
- Freeman Pneumatic Nails