Shop All Pneumatic Nails
Freeman
15-Gauge 34 Degree Angle 2" Glue Collated Stainless Steel Finish Nails
Mfr # SSAF1534-2
Zoro # G2043355
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 15 GA
- Material 304 Stainless Steel
- Size 2"
Product Information
- Brand Freeman
- MFR # SSAF1534-2
- Zoro # G2043355
- UPC # 816376017067
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Size | 2" |
Details
Gauge | 15 GA |
Material | 304 Stainless Steel |
Description
Freeman SSAF1534-2 15-Gauge 34 Degree Angle 2" Glue Collated Stainless Steel Finish Nails (1000 count) are designed for finish work such as base boards, crown molding, trim, door and window casing, cabinetry, and furniture construction. The 304 stainless steel prevents rust and corrosion in most climates, making these fasteners ideal for both indoor and outdoor applications. These finish nails are the pinnacle of quality and value, and are compatible with most 15 gauge nail guns capable of firing 2" 34 degree glue collated finish nails – such as the Freeman PFN1564. Each box includes 1,000 finish nails to ensure you have plenty of fasteners at your fingertips while on the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Plain Brass Flat Head Phillips Drive, 15 PK (69875)
- HILLMAN Self-Drilling Screw, #8 x 1-5/8 in, Ceramic Steel Wafer Head Phillips Drive (47136)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish (36345)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0016)
- FREEMAN Collated Flooring Nail, 2 in L, 16 ga, L-Head Head (FNL-2)
- FREEMAN Collated Pin Nail, 1-3/8 in L, 23 ga, Headless Head (P23-138)
- FREEMAN Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees (AF1534-2)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- FREEMAN Collated Pin Nail, 1-1/2 in L, 23 ga, Headless Head (P23-112)
- FREEMAN Collated Finishing Nail, 3 in L, Clipped Head, 34 Degrees (FR.131-34-3B)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FPEG)
- Freeman Pneumatic Nails