Shop All Safety and Security Mirrors
Fred Silver Safety & Security Mirrors
Glass Indoor Convex Mirror 26" diameter
Mfr # CV-26
Zoro # G503664997
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fred Silver Safety & Security Mirrors
- MFR # CV-26
- Zoro # G503664997
- UPC # 691964005639
- Country of Origin United States
- Category Safety and Security Mirrors
Description
Convex mirrors are widely used for retail, warehouse, hospital, public areas, loading docks, warehouses, guard booths, production facilities, parking garages and driveways. Can be ceiling or wall mounted and are available in sizes ranging from 13” to 48”. Most convex mirrors come with our advanced mounting hardware kit for easier mounting. Larger mirror diameter of 26” and above being used outside may require “double hardware” for safe mounting. (Call for pricing) Both indoor and outdoor models have high gloss white hardboard backing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590012)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 2XL (6323PB-XXL)
- FRED SILVER SAFETY & SECURITY MIRRORS Glass Indoor Convex Mirror 36" diameter (CV-36)
- GLOBAL INDUSTRIAL Rectangular Flat Glass Convex Mirror, Indoor, 16x24 (670560)
- SEE ALL Convex Mirror, Outdoor, 36" dia., Acrylic (PLXO36)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 36 Dia., 360° Viewing Angle (670540)
- FRED SILVER Drop In Dome Safety Mirror (D-DROP-2448)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- Fred Silver Safety & Security Mirrors Traffic Safety