Shop All Safety and Security Mirrors
Fred Silver
Quarter Dome Safety Mirror
Mfr # PC-QD-26
Zoro # G707366765
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Viewing Angle 90 Degrees
- Mirror Style Quarter Dome Mirror
- Approximate Viewing Distance 75 ft
- Backing Material No Backing
Product Information
- Brand Fred Silver
- MFR # PC-QD-26
- Zoro # G707366765
- UPC # 691964006681
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Dome Height | 10 3/8 in |
Details
Mirror Shape | Round |
Viewing Angle | 90 Degrees |
Item | Quarter Dome Safety Mirror |
Mirror Style | Quarter Dome Mirror |
Approximate Viewing Distance | 75 ft |
Backing Material | No Backing |
Mirror Material | Polycarbonate |
Includes Mounting Hardware | No |
Mirror Environment | Indoor & Light Outdoor |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Weight | 3 lb |
Printed Language | English |
Integrated Safety Border | No |
Description
Quarter Dome Safety Mirror, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 90 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 75 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor/Outdoor, Dome Height 10 3/8 in, Includes Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- XTRATUF Men's Vintage 6 in Ankle Deck Boot, BROWN, M, Size 15 (XMABV900)
- ALLEN CO Gamma Junior Hearing Protection Shooting Earmuffs & Safety Glasses, Black/Neon Green (2325)
- KINCO GLOVES DRVR GOLD M (50BT-M)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- FRED SILVER Convex Security Mirror (PC-P-26)
- FRED SILVER Convex Security Mirror (PLXR-1626)
- FRED SILVER Convex Security Mirror (PLXR-36-T)
- FRED SILVER Convex Security Mirror (PLXR-M-36-DT)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Indoor, 20" dia. (SS20)
- Fred Silver Traffic Safety