Shop All Safety and Security Mirrors
Fred Silver
Quarter Dome Safety Mirror
Mfr # PC-QD-18
Zoro # G607366766
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material No Backing
- Mirror Shape Round
- Approximate Viewing Distance 50 ft
- Viewing Angle 90 Degrees
- Mirror Environment Indoor & Light Outdoor
Product Information
- Brand Fred Silver
- MFR # PC-QD-18
- Zoro # G607366766
- UPC # 691964006674
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Dome Height | 7 1/4 in |
Details
Item | Quarter Dome Safety Mirror |
Backing Material | No Backing |
Mirror Shape | Round |
Approximate Viewing Distance | 50 ft |
Viewing Angle | 90 Degrees |
Mirror Environment | Indoor & Light Outdoor |
Mirror Style | Quarter Dome Mirror |
Mirror Material | Polycarbonate |
Includes Mounting Hardware | No |
Printed Language | English |
Weight | 1 lb |
Mounting Bracket Type | Mounting Bracket |
Integrated Safety Border | No |
Description
Quarter Dome Safety Mirror, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 90 Degrees , Mounting Bracket Type Mounting Bracket, Approximate Viewing Distance 50 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor/Outdoor, Dome Height 7 1/4 in, Includes Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 468Y10 (468Y10)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- FRED SILVER Full Dome Safety Mirror (DOME-X-48)
- FRED SILVER Convex Security Mirror (PLX-18)
- FRED SILVER Convex Security Mirror (PLXR-26)
- FRED SILVER Convex Security Mirror (PLX-36-T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- FRED SILVER Convex Security Mirror (PC-18)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 30 (DCVO-PC-18T-PB)
- Fred Silver Safety and Security Mirrors