Shop All Safety and Security Mirrors
Fred Silver
Half Dome Safety Mirror
Mfr # PC-HD-36
Zoro # G407366768
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Approximate Viewing Distance 250 ft
- Mirror Environment Indoor & Light Outdoor
- Dome Height 13 1/4 in
- Includes Mounting Hardware No
- Mirror Style Half Dome Mirror
Product Information
- Brand Fred Silver
- MFR # PC-HD-36
- Zoro # G407366768
- UPC # 691964006667
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Dome Height | 13 1/4 in |
Diameter | 36 in |
Details
Approximate Viewing Distance | 250 ft |
Mirror Environment | Indoor & Light Outdoor |
Includes Mounting Hardware | No |
Mirror Style | Half Dome Mirror |
Viewing Angle | 180 Degrees |
Mirror Material | Polycarbonate |
Mirror Shape | Round |
Item | Half Dome Safety Mirror |
Backing Material | No Backing |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Weight | 6 lb |
Printed Language | English |
Integrated Safety Border | No |
Description
Half Dome Safety Mirror, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 36 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 250 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor/Outdoor, Dome Height 13 1/4 in, Includes Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V14)
- NMC Notice No Trespassing Sign, N318AB (N318AB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311022)
- FRED SILVER Half Dome Safety Mirror (H-DOME-18)
- FRED SILVER Convex Security Mirror (PLX-2030-T)
- FRED SILVER Convex Security Mirror (PLXR-48)
- FRED SILVER Convex Security Mirror (PLXR-ST-18)
- FRED SILVER Half Dome Safety Mirror (H-DOME-36)
- FRED SILVER Quarter Dome Safety Mirror (PC-QD-18)
- FRED SILVER Convex Security Mirror (PLXR-2030-DT)
- Fred Silver Safety and Security Mirrors