Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOMEX-ST-26
Zoro # G006868076
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material No Backing
- Diameter 26 in
- Includes Mounting Hardware Yes
- Dome Height 10 3/8 in
- Mirror Environment Indoor
Product Information
- Brand Fred Silver
- MFR # DOMEX-ST-26
- Zoro # G006868076
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Dome Height | 10 3/8 in |
Details
Backing Material | No Backing |
Includes Mounting Hardware | Yes |
Item | Full Dome Safety Mirror |
Mirror Environment | Indoor |
Viewing Angle | 360 Degrees |
Mirror Shape | Round |
Approximate Viewing Distance | 400 ft |
Weight | 7 lb |
Mirror Material | Acrylic |
Mounting Bracket Type | Chain Kit |
Printed Language | English |
Integrated Safety Border | Yes |
Description
Full Dome Safety Mirror, Mirror Shape Round, Mirror Material Acrylic, Backing Material No Backing, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Chain Kit, Approximate Viewing Distance 400 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 3/8 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- MIDWEST GLOVES & GEAR Cold Protection Mittens, Unlined, XL (9100-J)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 2XL (V1130560U-2XL)
- FRED SILVER Convex Security Mirror (PLXR-36-T)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Convex Security Mirror (PLXR-ST-18)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- FRED SILVER Convex Security Mirror (PLXR-M-36-DT)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M18)
- Fred Silver Traffic Safety