Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOMEX-P26
Zoro # G207087542
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Plastic
- Diameter 26 in
- Dome Height 10 3/8 in
- Mirror Shape Round
- Includes Mounting Hardware Yes
Product Information
- Brand Fred Silver
- MFR # DOMEX-P26
- Zoro # G207087542
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Dome Height | 10 3/8 in |
Details
Backing Material | Plastic |
Item | Full Dome Safety Mirror |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Mirror Environment | Indoor & Light Outdoor |
Viewing Angle | 360 Degrees |
Mounting Bracket Type | Mounting Bracket and Chain Kit |
Rim Material | Rubber |
Weight | 7 lb |
Mirror Material | Acrylic |
Approximate Viewing Distance | 400 ft |
Printed Language | English |
Integrated Safety Border | No |
Description
Full Dome Safety Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Plastic, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 400 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height 10 3/8 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12M)
- ABUS C556 Standard Cable Lockout w/ 6 ft. Cab (356)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, M/L, PR1 (6695)
- FRED SILVER Convex Security Mirror (PLX-36)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-36)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- FRED SILVER Convex Security Mirror (PLXR-P-48-TT)
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- FRED SILVER Convex Security Mirror (PLXR-30-T)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- Fred Silver Traffic Safety