Shop All Safety and Security Mirrors
Fred Silver
Full Dome Safety Mirror
Mfr # DOME-X-48
Zoro # G106376334
product price: $165.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Diameter 48 in
- Mirror Environment Indoor
- Includes Mounting Hardware Yes
- Backing Material No Backing
- Viewing Angle 360 Degrees
Product Information
- Brand Fred Silver
- MFR # DOME-X-48
- Zoro # G106376334
- UPC # 691964005783
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48 in |
Dome Height | 18 in |
Details
Item | Full Dome Safety Mirror |
Mirror Environment | Indoor |
Includes Mounting Hardware | Yes |
Backing Material | No Backing |
Viewing Angle | 360 Degrees |
Mirror Shape | Round |
Approximate Viewing Distance | 800 ft |
Weight | 18 lb |
Mounting Bracket Type | Chain Kit |
Mirror Material | Acrylic |
Printed Language | English |
Integrated Safety Border | No |
Description
Full Dome Safety Mirror, Mirror Shape Round, Mirror Material Acrylic, Backing Material No Backing, Diameter 48 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Chain Kit, Approximate Viewing Distance 800 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 18 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable, Panel Width Not Applicable, Printed Language English, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401053)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- SIGNMISSION Coming Soon Yard Sign & Stake outdoor plastic coroplast window, C-1216 Coming Soon (C-1216 Coming Soon)
- CONDOR Portable Lockout Kit, Red, 3" H (437R67)
- FRED SILVER Quarter Dome Safety Mirror (PC-QD-18)
- FRED SILVER Full Dome Safety Mirror (DOMEX-P36)
- FRED SILVER Convex Security Mirror (PLXR-M-26)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-32)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-26)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 12" dia. (PLX13)
- Fred Silver Safety and Security Mirrors